Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD3511C
Zoro #
G8376961
UPC #
032903025927
Country of Origin
Unknown
Dimensions
Overall Width
35"
Overall Depth
11"
Overall Height
22"
Width of Cabinet
35 in
Depth of Cabinet
11 in
Height of Cabinet
22 in
Details
Item
Cabinet Frame
No. of Drawers
0
Number of Shelves
4
Finish
Powder Coated Paint
Number of Drawers or Bins
0
Load Capacity
120 lb
Cabinet Color
Gray
Material - Cabinets
Steel
For Use With
AkroDrawers(TM)
Cabinet Material
Steel
Finish - Cabinets
Powder Coated
Description
Cabinet Frame, Cabinet Color Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.