Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD3517C
Zoro #
G8196833
UPC #
094714488827
Country of Origin
Unknown
Dimensions
Overall Width
35"
Overall Depth
17"
Overall Height
22"
Width of Cabinet
35 in
Depth of Cabinet
17 in
Height of Cabinet
22 in
Details
Item
Cabinet Frame
No. of Drawers
0
Number of Shelves
4
For Use With
AkroDrawers(TM)
Number of Drawers or Bins
0
Cabinet Color
Gray
Load Capacity
120 lb
Material - Cabinets
Steel
Cabinet Material
Steel
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
Description
Cabinet Frame, Cabinet Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.