This item is Discontinued.

Akro-Mils Cabinet with 35" W x 22" H x 17" D AD3517P

Cabinet with 35" W x 22" H x 17" D (Discontinued)

  • Mfr # AD3517P
  • Zoro # G8186954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD3517P
Zoro #
G8186954
UPC #
032903028744
Country of Origin
Unknown

Dimensions

Overall Width
35"
Overall Height
22"
Overall Depth
17"
Width of Cabinet
35 in
Height of Cabinet
22 in
Depth of Cabinet
17 in

Details

Item
Cabinet
Number of Shelves
4
Load Capacity
120 lb Each or 200 lb Total If Stacked
Cabinet Color
Putty
For Use With
AkroDrawers(TM)
Finish
Powder Coated Paint
Finish - Cabinets
Powder Coated
No. of Drawers
0
Material - Cabinets
Steel

Description

Cabinet, Cabinet Color Putty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.