This item is Discontinued.

Akro-Mils Card Holder, Adh. Back, 2x3-1/2, PK25 29304

Card Holder, Adh. Back, 2x3-1/2, PK25 (Discontinued)

  • Mfr # 29304
  • Zoro # G4419816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29304
Zoro #
G4419816
UPC #
032903010442
Country of Origin
United States

Dimensions

Width
2"
Length
3-1/2"
Thickness
15/16"

Details

Item
Label Holder
For Use With
Mfr. No. 30280, 30281, 30282, 30283, 30284, 30286, 30287, 30288, 30289, 30290, 30292, 30293, 30840, 30860, 30880, 30800, 30820, 30846, 30866, 30886, 30806, 30826, 30848, 30868, 30888, 30808, 30818, 30828, 30838, 30844, 30864, 30884, 30804, 30814, 30824
Label Holder Mounting Type
Self Adhesive
Color
Clear/White
Finish
Clear
Material
Card Stock, Plastic Sleeve, Adhesive Backing
Label Holder Style
Pocket
Includes
(25) Clear Holders, (30) Cards (10) Cards Per Sheet, (3) Sheets Per Pack

Description

Label Holder, Color Clear/White, Finish Clear, Material Card Stock, Plastic Sleeve, Adhesive Backing, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.