Large Clear Plastic Bin Cups, 5 in L x 2-3/4 in W x 3 in H

  • Mfr # 30102

  • Zoro # G1950821


product price:  $3.39
/ea

Key Features

Color
Clear
Material
Plastic
ESD Conductive
No
Overall Width
5 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30102
Zoro #
G1950821
UPC #
032903301021
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
3 in
Overall Length
2 3/4 in

Details

Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Cups
Used With Bin or Container Style
Shelf Bin
Volume Capacity
0.018 cu ft
Series
30102
Product Type
Bin Cup
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Container Type
Shelf Bin
Weight Capacity
2 lb
Compatible Manufacturer Model Number
30110, 30120, 30124, 30128, 30130, 30138, 30150, 30158, 30164, 30170, 30174, 30178, 30184

Description

Bin Cups, Color Clear, Compatible Grainger Part Number 1UMT3, 2W719, 5W834, 5W844, 5W847, 5W848, 5W857, Compatible Manufacturer Model Number 30110, 30120, 30124, 30128, 30130, 30138, 30150, 30158, 30164, 30170, 30174, 30178, 30184, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 5 in, Volume Capacity 0.018 cu ft, Weight Capacity 2 lb, For Container Type Shelf Bin, Product Type Bin Cup, Series 30102

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.