Clear Plastic Bin Lid for Mfr No 30220
Mfr # 30221CRY
Zoro # G5121557
product price:Â $2.89
/eaKey Features
Color
Clear
Material
Plastic
ESD Conductive
No
Overall Height
1 1/2 in
Used With Bin or Container Style
Hang and Stack Bin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30221CRY
Zoro #
G5121557
UPC #
032903022704
Country of Origin
United States
Dimensions
Overall Width
3 7/8 in
Overall Height
1 1/2 in
Overall Length
7 in
Details
Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Lid
Used With Bin or Container Style
Hang and Stack Bin
Includes
Integrated Hinge Pins
Series
AkroBins
Lid Type
Snap-On
Shape
Rectangular
For Container Type
Hang and Stack Bin
Product Type
Bin Lid
Compatible Manufacturer Model Number
30220
Description
Bin Lid, Color Clear, Compatible Grainger Part Number 2W777, Compatible Manufacturer Model Number 30220, Material Plastic, Overall Diameter Not Applicable, Overall Length 7 in, Overall Width 3 7/8 in, Shape Rectangular, For Container Type Hang and Stack Bin, Lid Type Snap-On, Product Type Bin Lid, Series AkroBins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.