Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plastic Label Holder, 3 in L, 1 29/64 in W

  • Mfr # 29306

  • Zoro # G9503706


product price: $73.33
/pk 25, $2.93/ea

Key Features

Color
Clear
Material
Plastic
Length
3 in
Width
1 29/64 in
Thickness
57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29306
Zoro #
G9503706
UPC #
032903022506
Country of Origin
United States

Dimensions

Length
3 in
Width
1 29/64 in
Thickness
57/64 in
Overall Length
3 in
Overall Width
1 1/4 in
Inside Height
1-29/64"

Details

Color
Clear
Material
Plastic
Item
Label Holder
Product Type
Label Holder
Label Attachment Type
Slide-In
Number of Label Holders
25

Description

Label Holder, Color Clear, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 1/4 in, Product Type Label Holder, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.