12 gal Attached Lid Container, Blue, Plastic, Steel Hinge

  • Mfr # 66486CLDBL

  • Zoro # G4769764


product price:  $34.00
/ea

Key Features

Volume Capacity
12 gal
Overall Length
21 1/2 in
Overall Width
15 1/4 in
Overall Height
12 1/2 in
Material
Plastic, Steel Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66486CLDBL
Zoro #
G4769764
UPC #
032903312201
Country of Origin
United States

Dimensions

Overall Length
21 1/2 in
Overall Width
15 1/4 in
Overall Height
12 1/2 in
Inside Height
12 in
Inside Width
14 1/4 in
Inside Length
19 3/4 in
Top Inside Length
19 3/4 in
Bottom Inside Length
17 7/8 in
Bottom Inside Width
12 3/4 in
Top Inside Width
14 1/4 in
Outside Height
12 1/2 in
Outside Length
21 1/2 in
Outside Width
15 in

Details

Volume Capacity
12 gal
Material
Plastic, Steel Hinge
Color
Clear/Blue
Stackable
Yes
Load Capacity
25 lb
Stacking Capacity
100 lb
Nestable
Yes
Item
Attached Lid Container
Type
KeepBox Attached Lid Container
Includes
(2) Steel Hinge Pins
Series
66486
Weight Capacity
25 lb
Shape
Rectangular
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Lid Color
Blue
Lid Locking Type
Metal Hinge
Includes Lid
Lid Included
Container Wall Type
Solid
Minimum Operating Temperature
-5 Degrees F
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Hinge Material
Steel
Number of Padlock Holes
2
NSF Certified
Not NSF Certified
Body Color
Clear
Maximum Operating Temperature
140 Degrees F
Fork Pockets
Fork Pockets Not Included
Edge/Corner Design
Rounded
FDA Compliant
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

Attached Lid Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Clear, Lid Color Blue, Nestable Nesting Capable, Overall Height 12 1/2 in, Overall Length 21 1/2 in, Overall Width 15 1/4 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 12 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.