Straight Wall Container, Red, Industrial Grade Polymer, 3.49 cu. ft. Volume Capacity (Discontinued)
- Mfr # 37676RED
- Zoro # G4382481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37676RED
Zoro #
G4382481
UPC #
032903011630
Country of Origin
United States
Dimensions
Inside Height
16 in
Inside Width
14 in
Inside Length
22 in
Outside Height
16 1/8 in
Outside Length
23 3/4 in
Outside Width
15 3/4 in
Details
Color
Red
Load Capacity
150 lb
Material
Industrial Grade Polymer
Item
Straight Wall Container
Volume Capacity
3.49 cu ft
Type
Mesh Sides and Solid Bottom
Finish
Smooth
Description
Straight Wall Container, Material Industrial Grade Polymer, Volume Capacity 3.49 cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.