This item is Discontinued.

Akro-Mils Straight Wall Container, Red, Industrial Grade Polymer, 1.78 cu. ft. Volume Capacity 37678RED

Straight Wall Container, Red, Industrial Grade Polymer, 1.78 cu. ft. Volume Capacity (Discontinued)

  • Mfr # 37678RED
  • Zoro # G4382454
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37678RED
Zoro #
G4382454
UPC #
032903011616
Country of Origin
United States

Dimensions

Inside Width
14 in
Inside Height
8 in
Inside Length
22 in
Outside Height
8 1/4 in
Outside Width
15 3/4 in
Outside Length
23 3/4 in

Details

Color
Red
Load Capacity
83 lb
Material
Industrial Grade Polymer
Item
Straight Wall Container
Volume Capacity
1.78 cu ft
Type
Mesh Sides and Solid Bottom
Finish
Smooth

Description

Straight Wall Container, Material Industrial Grade Polymer, Volume Capacity 1.78 cu ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.