This item is Discontinued.

Akro-Mils Straight Wall Container, Red, Industrial Grade Polymer, 3.49 cu. ft. Volume Capacity 37686RED

Straight Wall Container, Red, Industrial Grade Polymer, 3.49 cu. ft. Volume Capacity (Discontinued)

  • Mfr # 37686RED
  • Zoro # G4382497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37686RED
Zoro #
G4382497
UPC #
032903011685
Country of Origin
United States

Dimensions

Inside Width
14 in
Inside Height
16 in
Inside Length
22 in
Outside Width
15 3/4 in
Outside Length
23 3/4 in
Outside Height
16 1/8 in

Details

Color
Red
Load Capacity
150 lb
Material
Industrial Grade Polymer
Item
Straight Wall Container
Volume Capacity
3.49 cu ft
Finish
Smooth
Type
Solid Sides and Bottom

Description

Straight Wall Container, Material Industrial Grade Polymer, Volume Capacity 3.49 cu ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.