Zoro Homepage
This item is Discontinued.
Akro-Mils Container Dolly, 500 lb. RU843TP2227

Container Dolly, 500 lb. (Discontinued)

  • Mfr # RU843TP2227
  • Zoro # G0629255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU843TP2227
Zoro #
G0629255
UPC #
032903005943
Country of Origin
United States

Dimensions

Platform Length
21 7/8 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Height
4-11/16"
Platform Width
26 7/8 in

Details

Color
Gray
Load Capacity
500 lb.
Item
Container Dolly
Platform Material
Steel
Platform Style
Solid, With Lip Up
Caster Wheel Material
Polyolefin
For Use With
Mfr. No. 30292RED, 30292BLUE, 30292YELLO
Caster Wheel Type
Swivel
Number of Caster Wheels
4
Includes
4 Swivel Casters

Description

Container Dolly, Load Capacity 500 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.