This item is Discontinued.

Akro-Mils Cross-Stack Akro-Tub Cross Stack Storage Container, 1.31 cu ft, Gray, Polyethylene 34303

This item is Discontinued.

Akro-Mils

Cross-Stack Akro-Tub Cross Stack Storage Container, 1.31 cu ft, Gray, Polyethylene (Discontinued)

Mfr # 34303
Zoro # G2960011
UPC # 032903224535
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34303
Zoro #
G2960011
UPC #
032903224535
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
23-3/4 in
Overall Width
17-1/4 in
Bottom Outside Length
19 3/4 in
Bottom Outside Width
14 in
Outside Height
8 in
Outside Width
17 1/4 in
Outside Length
23 3/4 in

Details

Type
Cross-Stack Akro-Tub
Volume Capacity
1.31 cu ft
Material
Polyethylene
Load Capacity
75 lbs
Color
Gray
Item
Cross Stack Storage Container
Finish
Smooth
Stackable
Yes
Shape
Rectangular
Nestable
Yes
Weight Capacity
60 lbs
Series
34303
Fork Pockets
Fork Pockets Not Included
NSF Certified
Not NSF Certified
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Body Color
Gray
Container Wall Type
Solid
Minimum Operating Temperature
-21 Degrees F
Maximum Operating Temperature
140 Degrees F
FDA Compliant
FDA Compliant
Standards
FDA Compliant

Description

Akro-Tubs are heavy-duty nesting tubs for industrial and food applications. They have a smooth surface for cleaning and are made from FDA-compliant materials for use in meat and poultry plants. Cross-Stack Akro-Tubs include stacking grooves that allow 90-degree stacking, while also retaining nesting capability.

Key Features:

  • Heavy-duty construction: Built for repeated use in industrial and food handling applications.
  • Nesting design: Tubs nest together to help consolidate storage space when not in use.
  • Cross-stack capability: Stacking grooves support 90-degree stacking in addition to nesting.
  • Smooth surface: Interior and exterior surfaces are smooth for washdown and cleanup.
  • FDA-compliant materials: Suitable for use in meat and poultry plant applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.