Plastic Dividers, Black, 3-5/8 in L x 2 -7/8 in H, 24 PK
Mfr # 40120
Zoro # G1168657
product price:Â $11.15
/pk 24, $0.46/eaKey Features
Overall Height
2 7/8 in
Thickness
5/32 in
Material
Plastic
Color
Black
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40120
Zoro #
G1168657
UPC #
032903401202
Country of Origin
United States
Dimensions
Overall Length
3 5/8 in
Overall Height
2 7/8 in
Thickness
5/32 in
For Bin Width
2 7/8 in, 3 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Bin Divider
ESD Conductive
No
For Use With
Mfr. No. 30120, 30124, 30128
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side
Product Type
Divider
For Container Type
Shelf Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Compatible Manufacturer Model Number
30120, 30124, 30128, 36442
Number of Dividers
24
Description
Bin Divider, For Bin Width 2 7/8 in, 3 in, Color Black, Number of Dividers 24, Compatible Manufacturer Model Number 30120, 30124, 30128, 36442, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 2 7/8 in, Overall Length 3 5/8 in, For Container Type Shelf Bin, Compatible Grainger Part Number 1UMT3, 2W719, 48WG71, 48WG73, 5W844, Divider Direction Side to Side, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.