Divider Box, Clear, Industrial Grade Polymer, 1.30 cu. ft. Volume Capacity (Discontinued)
- Mfr # 33228SCLAR
- Zoro # G5015227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33228SCLAR
Zoro #
G5015227
UPC #
032903015133
Country of Origin
United States
Dimensions
Inside Length
20-1/8"
Inside Width
20-1/8"
Inside Height
7-7/16"
Outside Height
8 in
Details
Color
Clear
Load Capacity
50 lb.
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
1.30 cu. ft.
ESD Conductive
No
Use Lid Number
Mfr. No. 33023
No. of Divider Slots Short
15
Description
Divider Box, Color Clear, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 1.30 cu ft, Inside Height 7 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.