Divider Box, Blue, Industrial Grade Polymer, 0.39 cu. ft. Volume Capacity (Discontinued)
- Mfr # 33165BLUE
- Zoro # G3108458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33165BLUE
Zoro #
G3108458
UPC #
032903045390
Country of Origin
United States
Dimensions
Inside Height
4-7/8"
Inside Length
14-13/16"
Inside Width
9-3/16"
Details
Color
Blue
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.39 cu. ft.
ESD Conductive
No
Description
Divider Box, Color Blue, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 0.39 cu ft, Inside Height 4 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.