Divider Box, Clear, Industrial Grade Polymer, 0.20 cu. ft. Volume Capacity (Discontinued)
- Mfr # 33162SCLAR
- Zoro # G3108476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33162SCLAR
Zoro #
G3108476
UPC #
032903045383
Country of Origin
United States
Dimensions
Inside Length
14-13/16"
Inside Height
2-3/8"
Inside Width
9-3/16"
Details
Color
Clear
Load Capacity
20 lb.
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.20 cu. ft.
ESD Conductive
No
Description
Divider Box, Color Clear, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 0.20 cu ft, Inside Height 2 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.