This item is Discontinued.

Akro-Mils Divider Box, Clear, Industrial Grade Polymer, 0.12 cu. ft. Volume Capacity 33103SCLAR

Divider Box, Clear, Industrial Grade Polymer, 0.12 cu. ft. Volume Capacity (Discontinued)

  • Mfr # 33103SCLAR
  • Zoro # G3108519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33103SCLAR
Zoro #
G3108519
UPC #
032903045345
Country of Origin
United States

Dimensions

Inside Height
3-3/8"
Inside Length
9-3/16"
Inside Width
6-9/16"

Details

Color
Clear
Load Capacity
25 lb.
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.12 cu. ft.
ESD Conductive
No

Description

Divider Box, Color Clear, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 0.12 cu ft, Inside Height 3 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.