Divider Box, Clear, Industrial Grade Polymer, 0.39 cu. ft. Volume Capacity (Discontinued)
- Mfr # 33165SCLAR
- Zoro # G3108430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33165SCLAR
Zoro #
G3108430
UPC #
032903045420
Country of Origin
United States
Dimensions
Inside Height
4-7/8"
Inside Width
9-3/16"
Inside Length
14-13/16"
Details
Color
Clear
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.39 cu. ft.
ESD Conductive
No
Description
Divider Box, Color Clear, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 0.39 cu ft, Inside Height 4 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.