This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Clear, 14-7/32" L, 4-13/32" H, 6 PK 40234CRY

Industrial Grade Polymer Divider, Clear, 14-7/32" L, 4-13/32" H, 6 PK (Discontinued)

  • Mfr # 40234CRY
  • Zoro # G9504135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40234CRY
Zoro #
G9504135
UPC #
032903000047
Country of Origin
China

Dimensions

Overall Length
14-7/32"
Overall Height
4-13/32"
Thickness
17/64"

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30234
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 4 13/32 in, Overall Length 14 7/32 in, Divider Direction Front to Back, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.