Industrial Grade Polymer Divider, Clear, 16-31/32" L, 10-3/8" H, 6 PK (Discontinued)
- Mfr # 40270CRY
- Zoro # G9504083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40270CRY
Zoro #
G9504083
UPC #
032903000092
Country of Origin
China
Dimensions
Overall Length
16-31/32"
Overall Height
10-3/8"
Thickness
5/16"
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30270
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Description
Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 10 3/8 in, Overall Length 16 31/32 in, Divider Direction Front to Back, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.