This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Clear, 13-55/64" L, 6-3/8" H, 6 PK 40245CRY

Industrial Grade Polymer Divider, Clear, 13-55/64" L, 6-3/8" H, 6 PK (Discontinued)

  • Mfr # 40245CRY
  • Zoro # G9504117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40245CRY
Zoro #
G9504117
UPC #
032903000061
Country of Origin
China

Dimensions

Overall Length
13-55/64"
Overall Height
6-3/8"
Thickness
5/16"

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30240, 30250
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 3/8 in, Overall Length 13 55/64 in, Divider Direction Front to Back, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.