Polystyrene Divider, Clear, 5-7/8" L, 8-3/8" H, 3 PK (Discontinued)
- Mfr # 40703
- Zoro # G9480667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40703
Zoro #
G9480667
UPC #
329030172120
Country of Origin
China
Dimensions
Overall Length
5-7/8"
Overall Height
8-3/8"
Thickness
3/32"
Details
Material
Polystyrene
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 06703
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Description
Divider, Color Clear, Material Polystyrene, Overall Height 8 3/8 in, Overall Length 5 7/8 in, Divider Direction Front to Back, Package Quantity 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.