This item is Discontinued.

Akro-Mils Drawer Bin, Industrial Grade Polymer, Clear 31142CRY

Drawer Bin, Industrial Grade Polymer, Clear (Discontinued)

  • Mfr # 31142CRY
  • Zoro # G0807861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31142CRY
Zoro #
G0807861
UPC #
032903004816
Country of Origin
United States

Details

Color
Clear
Load Capacity
15 lb.
Material
Industrial Grade Polymer
Item
Drawer Bin
Volume Capacity
0.09 cu. ft.
ESD Conductive
No

Description

Drawer Bin, Color Clear, Material Industrial Grade Polymer, Volume Capacity 0.09 cu ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.