This item is Discontinued.

Akro-Mils Drawer Bin, 17-5/8 x 5-5/8 x 4-5/8 In, Red 31168RED

This item is Discontinued.

Akro-Mils

Drawer Bin, 17-5/8 x 5-5/8 x 4-5/8 In, Red (Discontinued)

Mfr # 31168RED
Zoro # G0873984
UPC # 032903004137
Country of Origin United States
Category Storage Bins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31168RED
Zoro #
G0873984
UPC #
032903004137
Country of Origin
United States

Details

Color
Red
Load Capacity
25 lb
Material
Industrial Grade Polymer
Item
Drawer Bin
Volume Capacity
0.22 cu ft
ESD Conductive
No

Description

Drawer Bin, Color Red, Material Industrial Grade Polymer, Volume Capacity 0.22 cu ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.