KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 17-5/8x8-3/8x4-5/8 In, Clear

AKRO-MILS| Zoro #: G1691995| Mfr #: 31188CRY

$16.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Item: Drawer Bin
Outside Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691995 Mfr #: 31188CRY
Load Capacity: 25 lb.Item: Drawer Bin
Outside Width: 8-3/8"Use Divider No.: Mfr. No. 41480
Outside Length: 17-5/8"Volume Capacity: 0.33 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: ClearMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 17-5/8 In., Outside Width 8-3/8 In., Outside Height 4-5/8 In., Volume Capacity 0.33 cu. ft., Load Capacity 25 lb., Material Industrial Grade Polymer, Color Clear, Use Divider No. Mfr. No. 41480, ESD Conductive No

Reviews