This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 23" W x 16-1/2" H x 11" D AD2311C62RED

Drawer Bin Cabinet with 23" W x 16-1/2" H x 11" D (Discontinued)

  • Mfr # AD2311C62RED
  • Zoro # G7672682
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD2311C62RED
Zoro #
G7672682
UPC #
032903026887
Country of Origin
Unknown

Dimensions

Drawer Width
5 9/16 in
Overall Width
23"
Drawer Height
4 5/8 in
Overall Height
16-1/2"
Drawer Depth
11 5/8 in
Overall Depth
11"
Width of Cabinet
23 in
Height of Cabinet
16 1/2 in
Depth of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Shelves
3
Includes
(12) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers
Load Capacity
75 lb
Cabinet Color
Charcoal Gray
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
No. of Drawers
12

Description

Drawer Bin Cabinet, Cabinet Color Charcoal Gray, Drawer Color Red, Drawer Material Plastic, Drawer Depth 11 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, Includes (12) Model 31162 5 5/8 in W x 4 5/8 in H x 11 5/8 in D Shelf Drawers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.