This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 35" W x 22" H x 17" D AD3517PASTBLU

Drawer Bin Cabinet with 35" W x 22" H x 17" D (Discontinued)

  • Mfr # AD3517PASTBLU
  • Zoro # G2123786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD3517PASTBLU
Zoro #
G2123786
UPC #
032903028799
Country of Origin
Unknown

Dimensions

Overall Width
35"
Overall Height
22"
Drawer Width
5 9/16 in, 8 3/8 in
Drawer Depth
17 5/8 in
Overall Depth
17"
Drawer Height
4 5/8 in
Height of Cabinet
22 in
Depth of Cabinet
17 in
Width of Cabinet
35 in

Details

Item
Drawer Bin Cabinet
Number of Shelves
4
Includes
(12) Mfr. No. 31168BLU, (8) 31188BLU
Load Capacity
120 lb Each or 200 lb Total If Stacked
Cabinet Color
Putty
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Material - Cabinets
Steel
No. of Drawers
20
Finish - Cabinets
Powder Coated

Description

Drawer Bin Cabinet, Cabinet Color Putty, Drawer Color Blue, Drawer Material Plastic, Drawer Depth 17 5/8 in, Drawer Height 4 5/8 in, Drawer Width 5 9/16 in, 8 3/8 in, Includes (12) Mfr. No. 31168BLU, (8) 31188BLU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.