This item is Discontinued.

Akro-Mils Drawer Storage Bin, Plastic, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Blue 31112BLU

Drawer Storage Bin, Plastic, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (Discontinued)

  • Mfr # 31112BLU
  • Zoro # G3842702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31112BLU
Zoro #
G3842702
UPC #
032903004922
Country of Origin
United States

Dimensions

Overall L x W x H
11 1/8 in W x 4 5/8 in H
Overall Length
11 5/8 in
Overall Width
11 1/8 in
Overall Height
4 5/8 in
Width
11 1/8 in
Inside Height
4 1/2 in
Inside Length
10 1/4 in
Height
4 5/8 in
Inside Width
10 1/2 in

Details

Color
Blue
Load Capacity
25 lb
Material
Plastic
Stackable
Yes
Item
Drawer Storage Bin
Volume Capacity
0.28 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41410
Includes
Dividers, Label Holder
Weight Capacity
25 lb

Description

The AKRO-MILS - 31112BLU Drawer Storage Bin is a robust storage solution with dimensions designed for practical use. With an inside length of 10 1/4 in, an inside width of 10 1/2 in, and an inside height of 4 1/2 in, this bin provides ample space to store various items. The overall size measures at a length of 11 5/8 in, width of 11 1/8 in, and a height of just over four and half inches (4-5/8"). This makes the bin suitable for accommodating diverse types of materials or goods.
Constructed from high-quality plastic material, this drawer storage bin features durability that can withstand up to a load capacity of up to twenty-five pounds (25lb). In addition to its solid build quality, it also includes dividers that allow for organized placement and easy retrieval of stored items. A label holder is included as well which aids identification and enhances operational efficiency.
This blue-colored AKRO-MILS drawer storage bin has been built keeping compatibility with Mfr. No.41410 model. It boasts stackability which permits vertical expansion without consuming additional floor space—an attribute beneficial for businesses with limited workspace yet requiring optimum utilization. Furthermore, despite having a volume capacity of only .28 cubic feet, it does not compromise on its ability to hold substantial weight making it adequate for various storage needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.