Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Storage Bin, Plastic, Blue, 4 5/8 in H, 3 3/4 in W, 17 5/8 in L

  • Mfr # 31148BLU

  • Zoro # G3842754


product price: $10.79
/ea

Key Features

Overall L x W x H
3 3/4 in W x 4 5/8 in H
Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31148BLU
Zoro #
G3842754
UPC #
032903007022
Country of Origin
United States

Dimensions

Overall L x W x H
3 3/4 in W x 4 5/8 in H
Overall Length
17 5/8 in
Overall Width
3 3/4 in
Overall Height
4 5/8 in
Inside Length
16 1/4 in
Inside Height
4 1/2 in
Inside Width
3 1/8 in
Height
4 5/8 in
Width
3 3/4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Drawer Storage Bin
Volume Capacity
0.14 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41410
Includes
Dividers, Label Holder
Number of Dividers
0
Weight Capacity
20 lb
Includes Dividers
Dividers Not Included
Label Holders
Includes Identification Label Slots

Description

The AKRO-MILS - 31148BLU Drawer Storage Bin is a sizable storage solution with an inside height of 4 1/2 inches, length of 16 1/4 inches, and width of 3 1/8 inches. Its overall dimensions are slightly larger at a length of 17 5/8 inches, height of 4 5/8 inches and width of just under four inches. These measurements make it suitable for storing various items while not taking up too much space.
Constructed from durable plastic material, this drawer storage bin is designed to withstand loads up to twenty pounds. The robust construction paired with its blue color makes it a practical yet visually appealing addition to any workspace. It comes equipped with dividers for organized storage as well as a label holder for easy identification.
This stackable drawer bin has been built to be compatible with Mfr. No.41410 units and includes the necessary components for simple setup and use right out of the box. With a volume capacity of .14 cubic feet, it can comfortably accommodate your storage needs in various settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.