This item is Discontinued.

Akro-Mils Mesh Straight Wall Storage Container, 23-3/4 in L x 15-3/4 in W x 8-1/4 in H, Gray, 4 PK 37608RED

This item is Discontinued.

Akro-Mils

Mesh Straight Wall Storage Container, 23-3/4 in L x 15-3/4 in W x 8-1/4 in H, Gray, 4 PK (Discontinued)

Mfr # 37608RED
Zoro # G006380288
UPC # 32903013986
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37608RED
Zoro #
G006380288
UPC #
32903013986
Country of Origin
China

Dimensions

Overall Height
8-1/4 in
Overall Length
23-3/4 in
Overall Width
15-3/4 in
Overall L x W x H
23-3/4 in L x 15-3/4 in W x 8-1/4 in H
Inside Length
22 in
Inside Width
14 in
Inside Height
8 in

Details

Type
Mesh
Load Capacity
45 lbs
Color
Gray
Item
Straight Wall Storage Container
Stackable
Yes

Description

CREATE A COMPLETE STORAGE SYSTEM OR USE INDIVIDUALLY TO KEEP A VARIETY OF COMPONENTS AND INVENTORY STORED COMPACTLY. THESE HEAVY-DUTY COST EFFECTIVE, REUSABLE CONTAINERS ARE IDEAL FOR MANUFACTURING, TRANSPORTING AND STORING PRODUCTS. INTER-STACKABLE, REINFORCED STRAIGHT WALL DESIGN ALLOWS YOU TO MAXIMIZE STORAGE SPACE BY CUBING IN TRUCKS AND ON PALLETS. ERGONOMICALLY DESIGNED CONTAINERS FEATURE COMFORTABLE GRIP HAND HOLDS ON ALL FOUR SIDES FOR QUICK AND EASY PICK-UP. STRONG 1" WIDE STACKING RIMS AND EXTERNAL RIBBING PROVIDE ADDED STRENGTH. MESH-SIDED CONTAINERS HAVE AN OPEN .72 X .9 MESH PATTERN WHICH ALLOWS HIGH VISIBILITY AND GOOD AIRFLOW.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.