Akro-Mils
GEC™ Mesh Straight Wall Container, Solid Base, 23-3/4"Lx15-3/4"Wx16-1/8"H, Red
- Zoro #: G906380302
- Mfr #: 37676RED
$385.81
Pk of 2, $192.91/ea
Subtotal: $385.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Akro-Mils
- MFR #37676RED
- Zoro #G906380302
- Country of OriginChina
- Category Storage Totes & Containers
Description
CREATE A COMPLETE STORAGE SYSTEM OR USE INDIVIDUALLY TO KEEP A VARIETY OF COMPONENTS AND INVENTORY STORED COMPACTLY. THESE HEAVY-DUTY COST EFFECTIVE, REUSABLE CONTAINERS ARE IDEAL FOR MANUFACTURING, TRANSPORTING AND STORING PRODUCTS. INTER-STACKABLE, REINFORCED STRAIGHT WALL DESIGN ALLOWS YOU TO MAXIMIZE STORAGE SPACE BY CUBING IN TRUCKS AND ON PALLETS. ERGONOMICALLY DESIGNED CONTAINERS FEATURE COMFORTABLE GRIP HAND HOLDS ON ALL FOUR SIDES FOR QUICK AND EASY PICK-UP. STRONG 1" WIDE STACKING RIMS AND EXTERNAL RIBBING PROVIDE ADDED STRENGTH. MESH-SIDED CONTAINERS HAVE AN OPEN .72 X .9 MESH PATTERN WHICH ALLOWS HIGH VISIBILITY AND GOOD AIRFLOW.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Akro-Mils #37676RED
Explore more
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H 35300GREY
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H 33226BLUE
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H 33164GREY
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H 35185BLUE
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H 33105RED
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 10 in H 33220GREY
- AKRO-MILS Buckhorn Attached Lid Container 39160- 27x16-7/8x12-1/2 AR2717120204000
- AKRO-MILS Buckhorn Attached Lid Container AC2115120201000 - 21-1/2x15-1/4x12-1/2 AC2115120201000
- AKRO-MILS GEC™ Solid Straight Wall Container, 15-3/4"Lx11-3/4"Wx8-1/4"H, Red 37288RED
- STORSYSTEM Slim Line Double 6"D Tote Tray/Divider & Lid kit in Tinted Purple CE1952TP-NK0404-1
- STORSYSTEM Tote Tray - Slim Line 6" Tray in Tinted Purple CE1952TP1
- Akro-Mils Storage Totes & Containers