Zoro Homepage
This item is Discontinued.
Akro-Mils General Purpose Dolly, 1000lb, 24x18x4-3/8 RD853SS1824

General Purpose Dolly, 1000lb, 24x18x4-3/8 (Discontinued)

  • Mfr # RD853SS1824
  • Zoro # G7962613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD853SS1824
Zoro #
G7962613
UPC #
032903029703
Country of Origin
United States

Dimensions

Platform Length
24 in
Platform Width
18 in
Caster Wheel Width
1 1/4 in
Platform Height
4-3/8"
Caster Wheel Dia.
3 in

Details

Color
Gray
Load Capacity
1000 lb
Item
General Purpose Dolly
Platform Style
Open, With Lip Down
Caster Wheel Type
Swivel
Caster Wheel Material
Semi-Steel
Platform Material
Steel
Number of Caster Wheels
4

Description

General Purpose Dolly, Load Capacity 1000 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.