Zoro Homepage
This item is Discontinued.
Akro-Mils General Purpose Dolly, 500 lb. APRDMOBILE

General Purpose Dolly, 500 lb. (Discontinued)

  • Mfr # APRDMOBILE
  • Zoro # G3318874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRDMOBILE
Zoro #
G3318874
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
36 in
Platform Width
24 in
Caster Wheel Width
1 1/4 in
Platform Height
5 in
Caster Wheel Dia.
4 in
Overall Length
36 in
Overall Width
24 in
Overall Height
5 in

Details

Color
Gray
Load Capacity
500 lb
Item
General Purpose Dolly
Number of Caster Wheels
4
Includes
Casters Brakes
Caster Wheel Material
Polyolefin
For Use With
Mfr. No. APRD
Platform Material
Steel
Caster Wheel Type
Solid
Platform Style
Solid, With Lip Up
Caster Wheel/Tread Material
Plastic
Caster Wheel Type/Material
Solid Plastic

Description

General Purpose Dolly, Load Capacity 500 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.