Gravity Bin, Industrial Grade Polymer, Blue (Discontinued)
- Mfr # 31625BLUE
- Zoro # G3096353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31625BLUE
Zoro #
G3096353
UPC #
032903006063
Country of Origin
United States
Dimensions
Inside Height
19-1/2"
Outside Length
18 in
Outside Width
10 3/4 in
Outside Height
19 1/2 in
Details
Color
Blue
Load Capacity
75 lb.
Material
Industrial Grade Polymer
Item
Gravity Bin
Volume Capacity
1.38 cu. ft.
ESD Conductive
No
Hopper Bin Item
Gravity Hopper Bin
No. of Divider Slots Long
0
Description
Gravity Bin, Color Blue, Material Industrial Grade Polymer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.