Gravity Bin, Industrial Grade Polymer, Blue (Discontinued)
- Mfr # 31620BLUE
- Zoro # G3390913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31620BLUE
Zoro #
G3390913
UPC #
032903006971
Country of Origin
United States
Dimensions
Inside Height
16"
Outside Width
8 1/4 in
Outside Height
16 in
Outside Length
16 in
Details
Color
Blue
Load Capacity
50 lb.
Material
Industrial Grade Polymer
Item
Gravity Bin
Volume Capacity
0.81 cu. ft.
ESD Conductive
No
Hopper Bin Item
Gravity Hopper Bin
Use Divider No.
Mfr. No. 40620
No. of Divider Slots Long
0
Description
Gravity Bin, Color Blue, Material Industrial Grade Polymer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.