Divider Box, Gray, Industrial Grade Polymer, 2.1 cu ft Volume Capacity (Discontinued)
- Mfr # 33222GREY
- Zoro # G3108406
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33222GREY
Zoro #
G3108406
UPC #
032903045444
Country of Origin
Unknown
Dimensions
Inside Height
11 13/16 in
Inside Length
20 15/16 in
Inside Width
15 5/16 in
Outside Height
12 in
Details
Color
Gray
Load Capacity
60 lb
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
2.1 cu ft
ESD Conductive
No
Use Lid Number
Mfr. No. 33023
No. of Divider Slots Short
15
Description
Divider Box, Color Gray, Divider Color Black, Material Industrial Grade Polymer, Volume Capacity 2.1 cu ft, Inside Height 11 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.