Gray Steel Bin Rail
- Mfr # 30148
- Zoro # G2235396
product price:Â
$
49.79
/ea
Key Features
Color
Gray
Material
Steel
ESD Conductive
No
Used With Bin or Container Style
Hang and Stack Bin
Overall Width
47 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30148
- Zoro #
- G2235396
- UPC #
- 032903301489
- Country of Origin
- United States
- Color
- Gray
- Material
- Steel
- ESD Conductive
- No
- Item
- Bin Rail
- Used With Bin or Container Style
- Hang and Stack Bin
- Load Capacity
- 110 lb
- Weight Capacity
- 110 lb
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- For Bin Type
- Hang and Stack
- Product Type
- Bin Wall-Mount Rail
- Number of Rails
- 1
- Compatible Manufacturer Model Number
- 30210, 30220, 30224, 30230, 30234, 30235, 30237, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 305A1, 305A3, 305A5, 305B1
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 47 3/4 in
- Overall Height
- 3 in
- Overall Length
- 47 7/8 in
- Material Thickness
- 14 ga
- Wire Rope Length
- 47 7/8 in
- Length
- 47 7/8 in
Description
Bin Rail, Overall Length 47 7/8 in, Overall Width 5/8 in, Material Steel, Color Gray, Compatible Manufacturer Model Number 30210, 30220, 30224, 30230, 30234, 30235, 30237, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 305A1, 305A3, 305A5, 305B1, For Bin Type Hang and Stack, Electrostatic Discharge Not Electrostatic Discharge Conductive, Weight Capacity 110 lb, Number of Rails 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.