Gray Steel Hanging Straps, 1 in W, 10 7/8 in H

  • Mfr # 98400

  • Zoro # G3667361


product price: $22.60
/pk 2, $11.30/ea

Key Features

Color
Gray
Material
Steel
Height
10 7/8 in
Width
1 in
Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98400
Zoro #
G3667361
UPC #
032903601688
Country of Origin
United States

Dimensions

Height
10 7/8 in
Width
1 in
Depth
1/8 in
Overall Depth
1/8 in
Overall Height
10 7/8 in
Overall Width
1 in

Details

Color
Gray
Material
Steel
Item
Hanging Straps
Product Type
Suspension Strap
Compatible Manufacturer Model Number
19228, 19320, 19416, 19715, 19910
Compatible Product Type
Cabinet
Number of Straps
2

Description

Hanging Straps, Number of Straps 2, Product Type Suspension Strap, Color Gray, Compatible Product Type Cabinet, Material Steel, Overall Depth 1/8 in, Overall Height 10 7/8 in, Overall Width 1 in, Compatible Manufacturer Model Number 19228, 19320, 19416, 19715, 19910, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.