This item is Discontinued.

No Product Image Available

Gray Storage Tote with Snap Lid 23 1/2 in x 37 in x 18 1/2 in H, 1 PK (Discontinued)

  • Mfr # AS3424201201000
  • Zoro # G0235393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS3424201201000
Zoro #
G0235393
UPC #
032903532906
Country of Origin
United States

Dimensions

Outside Width
37 in
Outside Length
23 1/2 in
Outside Height
18 1/2 in

Details

Color
Gray
Load Capacity
100 lb
Material
Plastic
Item
Storage Tote with Snap Lid
Volume Capacity
6.62 cu ft

Description

Attached Lid Container,Light Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.