This item is Discontinued.

Akro-Mils Hang and Stack Bin, Industrial Grade Polymer, Clear 30320SCLAR

Hang and Stack Bin, Industrial Grade Polymer, Clear (Discontinued)

  • Mfr # 30320SCLAR
  • Zoro # G2222683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30320SCLAR
Zoro #
G2222683
UPC #
032903001051
Country of Origin
United States

Dimensions

Inside Width
31-1/2"
Inside Height
4-3/16"
Inside Length
7"
Outside Width
33 in
Outside Height
6 in
Outside Length
8 5/8 in

Details

Color
Clear
Load Capacity
80 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.53 cu. ft.
ESD Conductive
No
Includes
(2) Black Dividers
Use with Grainger Divider No.
9CUG4
No. of Divider Slots Long
7
Use Divider No.
Mfr. No. 40321

Description

Hang and Stack Bin, Color Clear, Material Industrial Grade Polymer, Inside Length 7 in, Inside Width 31 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.