Hang and Stack Bin, Industrial Grade Polymer, White (Discontinued)
- Mfr # 30234WHITE
- Zoro # G3961246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30234WHITE
Zoro #
G3961246
UPC #
032903001327
Country of Origin
United States
Dimensions
Inside Height
4-3/4"
Inside Length
14-1/16"
Inside Width
4-3/8"
Details
Color
White
Load Capacity
50 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.16 cu. ft.
ESD Conductive
No
Includes
Molded Slots for ID Labels
Description
Hang and Stack Bin, Outside Length 14 3/4 in, Outside Width 5 1/2 in, Outside Height 5 in, Inside Length 14 1/16 in, Inside Width 4 3/8 in, Inside Height 4 3/4 in, Volume Capacity 0.16 cu ft, Load Capacity 50 lb, Material Industrial Grade Polymer, Color White, Use Divider No. Mfr Model No. 40234; 40210CRY, Use with Grainger Divider No. 20XK05; 36MX81, Use Lid Number Mfr. No. 40234, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.