Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Beige, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # 30237STONE

  • Zoro # G1856115


product price: $5.39
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30237STONE
Zoro #
G1856115
UPC #
032903043945
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Length
8 9/16 in
Inside Width
4 7/8 in
Height
5 in
Width
6 in
Overall WxH
6 in x 5 in
Outside Length
9 1/4 in
Length
9 1/4 in
Outside Width
6 in
Outside Height
5 in
Hopper Height
4 3/4 in

Details

Color
Beige
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40237CRY, 40237
Includes
Label Holder
Stacking Capacity
20 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
Use Divider No.
40237CRY, Mfr. No. 40237
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30237STONE Hang & Stack Storage Bin offers ample storage with an inside length of 8 9/16 inches, width of 4 7/8 inches, and a height of 4 3/4 inches. The overall dimensions are even more generous at a length of 9 1/4 inches, width of six inches and height of five inches. This bin is designed to stay stationary while offering the flexibility to be stacked or hung as per your requirements.
Crafted from durable plastic material in a neutral beige tone, this storage bin is built for longevity. Its robust construction can handle a load capacity up to twenty pounds making it suitable for storing various items within its volume capacity of .11 cubic feet. The inclusion of one divider slot allows you to organize contents efficiently within the bin.
This hang and stack storage bin includes a label holder for easy identification and quick access to stored items. It's compatible with manufacturer numbers: Mfr No.40237CRY, 40237 further enhancing its usability quotient. Please note that this product does not have ESD conductive properties but still stands as an effective solution for your organizational needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.