Zoro Homepage

Hang & Stack Storage Bin, Plastic, Beige, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # 30250STONE

  • Zoro # G3345483


product price: $14.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30250STONE
Zoro #
G3345483
UPC #
032903586978
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Length
9 3/4 in
Inside Height
4 3/4 in
Inside Width
15 in
Length
14 3/4 in
Height
7 in
Width
16 1/2 in
Outside Width
16 1/2 in
Overall WxH
16 1/2 in x 7 in
Outside Length
14 3/4 in
Outside Height
7 in
Hopper Height
6 3/4 in

Details

Color
Beige
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.4 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402455KY88, 40245CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
75 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
75 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. 402455KY88
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
3
Number of Long Divider Slots
3
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30250STONE Hang & Stack Storage Bin is a versatile storage solution with ample space. The interior of the bin measures 9 3/4 inches in length, 15 inches in width, and a height of 4 3/4 inches. Its overall dimensions are slightly larger at an overall length of 14 3/4 inches, width of 16 1/2 inches and height of seven inches. This allows for a volume capacity of up to .4 cubic feet. With such sizing attributes, this storage bin provides generous room for organizing items while maintaining its compact profile.
Made from robust plastic material, this hang and stack storage bin is designed to withstand the weight up to a load capacity of seventy-five pounds without compromising its shape or functionality. It comes in a neutral beige color that blends seamlessly into any workspace setting. The material's durability complements its design features which include three divider slots for better organization and molded slots specifically made for ID labels along with an included label holder.
This stationary storage bin has been built to be both stackable and hangable offering flexibility depending on your spatial needs or preferences. It can be used together with manufacturer numbers:402455KY88 and 40245CRY further enhancing its compatibility options within different workspaces setups.
Its stacking capacity mirrors its load capacity at seventy-five pounds providing more evidence towards it being sturdy enough to handle heavy-duty usage while still being practical due to its ability to save space when not in use by easily stacking onto each other securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.