Zoro Homepage

Hang & Stack Storage Bin, Plastic, Beige, 7 in H, 8 1/4 in W, 10 3/4 in L

  • Mfr # 30239STONE

  • Zoro # G2950717


product price: $8.49
/ea

Key Features

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30239STONE
Zoro #
G2950717
UPC #
032903516647
Country of Origin
United States

Dimensions

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
10 in
Inside Width
6 9/16 in
Inside Height
6 3/4 in
Width
8 1/4 in
Outside Height
7 in
Height
7 in
Outside Length
10 3/4 in
Overall WxH
8 1/4 in x 7 in
Outside Width
8 1/4 in
Length
10 3/4 in
Hopper Height
6 3/4 in

Description

The AKRO-MILS - 30239STONE Hang & Stack Storage Bin is a robust storage solution with an inside height of 6 3/4 in, an inside length of 10 in, and an inside width of 6 9/16 in. Its overall dimensions are measured at a length of 10 3/4 in, a width of 8 1/4 in, and a height of seven inches. This offers ample space to store various items while maintaining its compact size for efficient use.
Constructed from durable plastic material, this beige-colored bin is designed to withstand up to a load capacity of fifty pounds. It also has the ability to be stacked or hung as per the user's convenience. The bin includes molded slots for ID labels and label holders which can assist with easy identification and organization.
This stationary storage bin features one divider slot offering flexibility when it comes to arranging different items within the same space. It has been built with compatibility for Mfr. No.40239, 40220CRY, and402395KY87 models further enhancing its versatility.
With its volume capacity being rated at0 .25 cubic feet, it provides sufficient room without taking up too much space making it suitable for small businesses looking for efficient storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.