Hang & Stack Storage Bin, Plastic, Black, 5 in H, 6 5/8 in W, 11 7/8 in L

  • Mfr # 30716BLACK
  • Zoro # G3139631
product price: 
$
5.79
/ea

Key Features

Overall L x W x H
6 5/8 in W x 5 in H
Color
Black
Load Capacity
12 lb
Material
Plastic
Stackable
Stacking Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30716BLACK
Zoro #
G3139631
UPC #
032903042603
Country of Origin
United States
Color
Black
Load Capacity
12 lb
Material
Plastic
Stackable
Stacking Capable
Item
Hang & Stack Storage Bin
Volume Capacity
0.8 gal
Nestable
Nesting Capable
ESD Conductive
No
Includes
Label Area on Front of Bin
Shape
Rectangular
Type
Hopper
Stacking Capacity
Not Rated
Series
30716
FDA Compliant
Not FDA Compliant
Weight Capacity
12 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Fork Pockets
Fork Pockets Not Included
Minimum Operating Temperature
-5 Degrees F
Includes Lid
Lid Not Included
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
NSF Certified
Not NSF Certified
Body Color
Black
Maximum Operating Temperature
140 Degrees F
Container Wall Type
Solid
Edge/Corner Design
Rounded
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Overall L x W x H
6 5/8 in W x 5 in H
Overall Length
11 7/8 in
Overall Width
6 5/8 in
Overall Height
5 in
Inside Length
9 1/2 in
Inside Width
4 in
Inside Height
4 7/8 in
Outside Length
11 7/8 in
Outside Width
6 5/8 in
Height
5 in
Outside Height
5 in
Width
6 5/8 in
Bottom Inside Length
9 1/8 in
Bottom Inside Width
4 in
Top Inside Width
4 in
Top Inside Length
9 1/2 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Description

The AKRO-MILS - 30716BLACK Hang & Stack Storage Bin is a rectangular, hopper type bin with precise dimensions to suit your storage needs. With an inside width of 4 inches, length of 9 3/25 inches and height of 4 9/10 inches, this bin offers adequate space for various items. Its overall measurements are equally impressive; standing at a height of 5 inches, extending to a length of 11 7/8 inches and spreading out to a width of 6 and 5/8 inches. The design allows for efficient use in compact spaces while providing ample capacity.
Constructed from durable plastic material, the black-colored storage bin ensures long-term usability. It features a label area on the front which facilitates organized storage by allowing easy identification of content without having to open or move around the bins. This feature can be beneficial for users who need systematic arrangement options.
This hang and stack storage bin has been designed with flexibility in mind as it's both stackable and nestable when not in use, enabling space-efficient storage solutions. Despite its lightweight nature, it boasts an admirable load capacity of up to12 lbs and volume capacity reaching up to approximately .8 gallons. Please note that this item does not have ESD conductive properties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products