Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # 30237BLACK

  • Zoro # G1856167


product price: $5.99
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30237BLACK
Zoro #
G1856167
UPC #
032903043952
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Width
4 7/8 in
Inside Height
4 3/4 in
Inside Length
8 9/16 in
Length
9 1/4 in
Height
5 in
Outside Height
5 in
Outside Width
6 in
Width
6 in
Outside Length
9 1/4 in
Overall WxH
6 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Black
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40237CRY, 40237
Includes
Label Holder
Stacking Capacity
20 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
Use Divider No.
40237CRY, Mfr. No. 40237
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30237BLACK Hang & Stack Storage Bin is a functional and versatile storage solution, designed for various general use cases. With an inside length of 8 9/16 inches, width of 4 7/8 inches, and height of 4 3/4 inches, it offers ample space to store items while maintaining a compact form factor. The overall dimensions are modest at just over nine inches in length, six inches wide and five inches high. This bin can be conveniently stacked or hanged as per your requirements.
Crafted from durable plastic material, this black storage bin provides reliable support with a load capacity of up to twenty pounds. It features one divider slot which allows you to organize your stored items effectively. Its stationary nature ensures that the bin stays firmly in place when used on flat surfaces.
This AKRO-MILS storage bin includes a label holder for easy identification and categorization of contents. It's compatible with Mfr numbers:40237CRY and 40237 making it suitable for businesses seeking uniformity in their storage solutions. Boasting a volume capacity of approximately .11 cubic feet, this hangable and stackable bin is built to meet the needs of small businesses looking for efficient ways to optimize their workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.