Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 7 in H, 6 5/8 in W, 17 in L

  • Mfr # 30776BLACK

  • Zoro # G2957927


product price: $6.99
/ea

Key Features

Overall L x W x H
6 5/8 in W x 7 in H
Color
Black
Load Capacity
24 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30776BLACK
Zoro #
G2957927
UPC #
032903075489
Country of Origin
United States

Dimensions

Overall L x W x H
6 5/8 in W x 7 in H
Overall Length
17 in
Overall Width
6 5/8 in
Overall Height
7 in
Inside Width
3 4/5 in
Inside Height
6 9/10 in
Inside Length
14 8/9 in
Width
6 5/8 in
Outside Height
7 in
Outside Length
17 in
Outside Width
6 5/8 in
Height
7 in
Bottom Inside Width
3 3/4 in
Bottom Inside Length
14 7/8 in
Top Inside Width
3 3/4 in
Top Inside Length
15 1/4 in

Details

Color
Black
Load Capacity
24 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.7 gal
Nestable
Yes
ESD Conductive
No
Includes
Label Area on Front of Bin
Shape
Rectangular
Type
Hopper
Stacking Capacity
Not Rated
Series
30776
FDA Compliant
Not FDA Compliant
Weight Capacity
24 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Fork Pockets
Fork Pockets Not Included
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
NSF Certified
Not NSF Certified
Body Color
Black
Container Wall Type
Solid
Minimum Operating Temperature
-5 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Lid
Lid Not Included
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30776BLACK Hang & Stack Storage Bin offers ample space with an inside length of 14 8/9 inches, a width of 3 4/5 inches and a height of 6 9/10 inches. It has an overall length of 17 inches, a width of about six and five-eighths inch, and stands seven inches tall. This rectangular-shaped hopper type bin is designed to accommodate items up to its load capacity limit of twenty-four pounds.
Constructed from durable plastic material, this storage bin comes in black color that suits various settings. The series number for this model is the AKRO-MILS -30776BLACK. Notably, it features a label area on the front making it suitable for organizing your storage system efficiently.
This hang & stack storage bin boasts stackable and nestable attributes allowing you to maximize your storage space effectively while maintaining orderliness in your environment. With its volume capacity standing at approximately one point seven gallons, it can contain sizeable quantities comfortably without compromising stability or balance due to weight distribution across its structure.
In summary, the AKRO-MILS -30776BLACK Hang & Stack Storage Bin provides reliable solutions for small businesses seeking efficient ways to keep their inventory organized and accessible while optimizing available space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.