Zoro Homepage

Hang & Stack Storage Bin, Plastic, Black, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # 30240BLACK

  • Zoro # G2757045


product price: $8.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30240BLACK
Zoro #
G2757045
UPC #
032903239065
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Length
14 in
Inside Height
6 3/4 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Outside Height
7 in
Width
8 1/4 in
Outside Width
8 1/4 in
Outside Length
14 3/4 in
Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Black
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402455KY88, 40245CRY, 402455KY88
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. 402455KY88
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30240BLACK Hang & Stack Storage Bin is a robust storage solution designed for businesses in need of organized, stationary storage. With an overall length, width and height of 14 3/4 inches, 8 1/4 inches and 7 inches respectively, this bin provides ample space for your items. The inside dimensions are also quite generous with a length of 14 inches, width of approximately 6.5 (6-9/16) inches and height of about nearly seven (6-3/4) inches. This allows it to comfortably accommodate items within these parameters while maintaining its stacking capacity up to sixty pounds.
This hangable and stackable storage bin is made from durable plastic material that can withstand the rigors associated with regular use in a business environment. It comes in black color which gives it a professional look suitable for any workspace aesthetics. Its design includes molded slots intended for ID labels along with label holder providing an opportunity to keep things orderly and easy to locate.
The AKRO-MILS - 30240BLACK Hang & Stack Storage Bin has one divider slot offering flexibility when sorting different types of items within the same bin. Despite being stationary, its load capacity matches its stacking capacity at sixty pounds making it adequate for storing heavy objects without sacrificing stability or integrity.
Designed specifically for compatibility with Mfr No's:402455KY88, 40245CRY, and402455KY88, this item offers seamless integration into existing systems using these models.The volume capacity stands at0 .35 cubic feet ensuring you have enough room to store your goods effectively.This product does not possess ESD conductive properties.Its mobility feature is stationary indicating that once placed, it remains in position until manually moved.With all these attributes, theAKRO-MILS-30240 BLACKHang&StackStorageBinprovides reliableand efficientstorage solutionsforan arrayof smallbusiness needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.