Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # 30265BLACK

  • Zoro # G2791704


product price: $17.15
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30265BLACK
Zoro #
G2791704
UPC #
032903003727
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Height
8 1/4 in
Inside Length
17 1/8 in
Inside Width
6 3/4 in
Width
8 1/4 in
Overall WxH
8 1/4 in x 9 in
Outside Length
18 in
Height
9 in
Outside Height
9 in
Length
18 in
Outside Width
8 1/4 in
Hopper Height
8 1/4 in

Details

Color
Black
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.55 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402655KY89, 40265CRY, 402655KY89
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. 402655KY89
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Short Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30265BLACK Hang & Stack Storage Bin is a robust storage solution with precise dimensions to suit your organizational needs. With an inside width of 6 3/4 in, height of 8 1/4 in and length of 17 1/8 in, this bin provides ample space for storing various items. The overall size measures at an ideal proportion of 18 in L x 8-1/4 in W x9 in H, making it suitable for numerous settings without occupying excessive room.
Constructed from durable plastic material, the black storage bin is designed to withstand a load capacity of up to 60 lb. This stackable item offers enhanced versatility as it can be hung or stacked according to preference or available space. It includes one divider slot that aids compartmentalization and organization within the bin itself. Furthermore, molded slots for ID labels and a label holder are incorporated into its design facilitating easy identification and retrieval of contents.
This stationary hang & stack storage bin demonstrates compatibility with Mfr. No.402655KY89, 40265CRY, 402655KY89 units further expanding its functionality potential within your business setup.The volume capacity stands at approximately .55 cubic feet providing sufficient accommodation for your items while maintaining compactness for efficient use of space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.